Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-09

5.00 (2)
Item.#
07112987
Mfr.#
B2-09
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Specification
21st century version tool power fit
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
5.5, 5.5
Weight (g)
13, 13
Hole corner
hexagonal, Hexagon head
Dimention D2 (phi mm)
13, 13
Dimension S (mm)
9, 9
Dimensions L (mm)
18.5, 18.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of hose band
5
From Japan
On 2015-08-05 17:24:04
Even small it has good texture. It is comfortable to use less rattling against nuts. There is something that only costs you.
This review is about item#07112962.
Machine maintenance
5
From Japan
On 2015-04-22 13:25:39
I am handy when I work on a deep place.
This review is about item#07112962.