Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-11

5.00 (2)
Item.#
07113005
Mfr.#
B2-11
Package Qty.
1PC
Ship pack of
1
7.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension l (mm)
11, 11
Dimention D1 (phimm)
16, 16
Dimension H (mm)
6, 6
Weight (g)
16, 16
Hole corner
hexagonal, Hexagon
Dimention D2 (phi mm)
14.5, 14.5
Dimension S (mm)
11, 11
Dimensions L (mm)
19, 19
Specification
21st century version tool. Power fit
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of hose band
5
From Japan
On 2015-08-05 17:24:04
Even small it has good texture. It is comfortable to use less rattling against nuts. There is something that only costs you.
This review is about item#07112962.
Machine maintenance
5
From Japan
On 2015-04-22 13:25:39
I am handy when I work on a deep place.
This review is about item#07112962.