Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-13

5.00 (2)
Item.#
07113023
Mfr.#
B2-13
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Dimension H (mm)
6.5, 6.5
Weight (g)
22, 22
Hole corner
hexagonal, Hexagon head
Dimention D2 (phi mm)
16.5, 16.5
Dimension S (mm)
13, 13
Dimensions L (mm)
20.5, 20.5
Specification
21st century version tool power fit
Dimension l (mm)
12.5, 12.5
Dimention D1 (phimm)
18.5, 18.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of hose band
5
From Japan
On 2015-08-05 17:24:04
Even small it has good texture. It is comfortable to use less rattling against nuts. There is something that only costs you.
This review is about item#07112962.
Machine maintenance
5
From Japan
On 2015-04-22 13:25:39
I am handy when I work on a deep place.
This review is about item#07112962.