Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)
  • Socket (hexagonal)
  • Socket (hexagonal)

Socket (hexagonal) B2-14

5.00 (2)
Item.#
07113032
Mfr.#
B2-14
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
6.3, 6.3
Hole corner
hexagonal, Hexagon head
Dimention D2 (phi mm)
17.5, 17.5
Dimension S (mm)
14, 14
Dimensions L (mm)
21.5, 21.5
Specification
21st century version tool power fit
Dimension l (mm)
13.5, 13.5
Dimention D1 (phimm)
20, 20
Dimension H (mm)
7, 7
Weight (g)
27, 27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tightening of hose band
5
From Japan
On 2015-08-05 17:24:04
Even small it has good texture. It is comfortable to use less rattling against nuts. There is something that only costs you.
This review is about item#07112962.
Machine maintenance
5
From Japan
On 2015-04-22 13:25:39
I am handy when I work on a deep place.
This review is about item#07112962.