Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Scraper
  • Stainless Steel Scraper
  • Stainless Steel Scraper

Stainless Steel Scraper KZ1-10

4.67 (3)
Item.#
07113093
Mfr.#
KZ1-10
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Do not use as chisel, lever or knife. For KZ1-10, KZ1-15, be careful not to use the edge in too vertical angle., Do not use as chisel, lever or knife. For KZ1-10, KZ1-15, be careful not to use the edge in too vertical angle., Do not use as chisel, lever or knife. For KZ1-10, KZ1-15, be careful not to use the edge in too vertical angle., Do not use as a chisel lever, or an edged tool substitute. Tips of KZ1-10 and KZ1-15 are sharp, please be careful not to stand the edge vertically.
2014 TRUSCO Published Page
2-2511
Dimensions L (mm)
165, 165
TRUSCO Part Number
373-5613, 373-5613
2015 Trusco Published Pages
3 1840
Dimension T (mm)
1.4, 1.4
Weight (g)
50, 50
Dimensions A (mm)
10, 10
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To the lead of the workplace · · ·!
5
From Japan
On 2017-09-18 22:01:54
It is a solid tool without any problems. Of course, it is sharpened and finished in a blade.
This review is about item#7113093.
Engine repair
4
From Japan
On 2017-02-15 17:44:33
There is no problem because it is a manufacturer item. Purchasing this width is also necessary judgment
This review is about item#7113102.
Peeling work when resetting slipper
5
From Japan
On 2013-11-18 11:38:14
Efficiency is improved. Very satisfied.
This review is about item#07113102.