Buy more than* S$200* and get FREE SHIPPING

  • PIPE BENDER FOR STAINLESS FLEXIBLE PIPE
  • PIPE BENDER FOR STAINLESS FLEXIBLE PIPE
  • PIPE BENDER FOR STAINLESS FLEXIBLE PIPE
  • PIPE BENDER FOR STAINLESS FLEXIBLE PIPE

PIPE BENDER FOR STAINLESS FLEXIBLE PIPE

Item.#
07113136
Package Qty.
1PC
Ship pack of
1
479.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension W (mm)
Shoe-side handle: 210 guide Handle: 112
Dimensions L (mm)
Shoe-side handle: 803 guide handle: 700
Compatible
Corrugated stainless steel pipe for water called 30su/40su/50su. (It can not be used for bending other than the corrugated stainless steel pipe for water.)
Application
Specialized tool to bend the corrugated part of the corrugated stainless steel pipe for water pipe used for the pipe up water meter from the water pipe up to 90 degrees.
Dimension H (mm)
Shoe-side handle: 77 guide handle: 65
Weight (kg)
3.5
Caution
1) Please read the "instruction manual" before using. 2) Please use the hook with the scale matching to the tube size. 3) Do not use in the way of recoil or shock is applied to the handle. 4) Do not use in other than the corrugations bending.