Buy more than* S$200* and get FREE SHIPPING

  • Straight short closed wrench
  • Straight short closed wrench
  • Straight short closed wrench
  • Straight short closed wrench

Straight short closed wrench M100-12x14

5.00 (3)
Item.#
07113172
Mfr.#
M100-12x14
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Specification
Power fit
Weight (g)
50, 50
2015 Trusco Published Pages
2 0288
Dimensions S1 x S2 (mm)
12x14, 12x14
Dimensions T1 (mm)
7.5, 7.5
Dimension D1 (mm)
18, 18
Dimensions L (mm)
130, 130
TRUSCO Part Number
373-5877, 373-5877
2014 TRUSCO Published Page
2-0282
Dimensions T2 (mm)
8, 8
Dimension D2 (mm)
21, 21
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-10-25 21:56:39
Used to remove the carburettor. I could work smoothly even in the place of a deep nut.
This review is about item#7113163.
Restore
5
From Japan
On 2017-10-19 15:15:35
It's small, but I have a firm rigid feeling. Although it is natural, it is different from 100 ha.
This review is about item#07113215.
Car maintenance
5
From Japan
On 2016-02-26 09:17:07
Because the length of the wrench is short, you can swing it enough in a narrow place. I am very satisfied.
This review is about item#07113206.