Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight short closed wrench
  • Straight short closed wrench
  • Straight short closed wrench

Straight short closed wrench M100-14x17

5.00 (3)
Item.#
07113181
Mfr.#
M100-14x17
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Power fit
Dimensions S1 x S2 (mm)
14x17, 14x17
Dimensions T1 (mm)
8, 8
Dimension D1 (mm)
21, 21
Weight (g)
72, 72
2015 Trusco Published Pages
2 0288
2014 TRUSCO Published Page
2-0282, 2-0282
Dimensions T2 (mm)
8.5, 8.5
Dimension D2 (mm)
25, 25
Dimensions L (mm)
145, 145
TRUSCO Part Number
373-5885, 373-5885
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-10-25 21:56:39
Used to remove the carburettor. I could work smoothly even in the place of a deep nut.
This review is about item#7113163.
Restore
5
From Japan
On 2017-10-19 15:15:35
It's small, but I have a firm rigid feeling. Although it is natural, it is different from 100 ha.
This review is about item#07113215.
Car maintenance
5
From Japan
On 2016-02-26 09:17:07
Because the length of the wrench is short, you can swing it enough in a narrow place. I am very satisfied.
This review is about item#07113206.