Buy more than* S$200* and get FREE SHIPPING

  • Straight short closed wrench
  • Straight short closed wrench
  • Straight short closed wrench

Straight short closed wrench M100-7x8

5.00 (3)
Item.#
07113215
Mfr.#
M100-7x8
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Power fit
Dimensions T1 (mm)
5, 5
Dimension D1 (mm)
12, 12
Weight (g)
18, 18
Dimensions T2 (mm)
5.5, 5.5
Dimension D2 (mm)
13, 13
Dimensions L (mm)
95, 95
Dimensions S1 x S2 (mm)
7x8, 7x8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-10-25 21:56:39
Used to remove the carburettor. I could work smoothly even in the place of a deep nut.
This review is about item#7113163.
Restore
5
From Japan
On 2017-10-19 15:15:35
It's small, but I have a firm rigid feeling. Although it is natural, it is different from 100 ha.
This review is about item#07113215.
Car maintenance
5
From Japan
On 2016-02-26 09:17:07
Because the length of the wrench is short, you can swing it enough in a narrow place. I am very satisfied.
This review is about item#07113206.