Buy more than* S$200* and get FREE SHIPPING

  • Straight long glasses wrench
  • Straight long glasses wrench
  • Straight long glasses wrench

Straight long glasses wrench M150-17x19

4.77 (13)
Item.#
07113312
Mfr.#
M150-17x19
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0285
Specification
Power fit
Dimensions S1 x S2 (mm)
17x19, 17x19
Dimensions T1 (mm)
8.5, 8.5
Dimension D1 (mm)
25, 25
Weight (g)
148, 148
2014 TRUSCO Published Page
2-0279
TRUSCO Part Number
373-5974, 373-5974
Dimensions T2 (mm)
9, 9
Dimension D2 (mm)
28, 28
Dimensions L (mm)
285, 285
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Used for attaching and detaching the front disk of the Super Jog ZR
5
From Japan
On 2016-12-22 17:27:15
Thank you for always providing a good product. The length is just right and easy to use. Will it be durable after that ~
This review is about item#7113303.
Filter desorption
4
From Japan
On 2015-09-11 19:58:13
Oil drain portol under the car body is hard, it was a bit short. I could hit it with a hammer, but it was a bit of a ~. I bought another super long.
This review is about item#07113303.
For motorcycle repair
5
From Japan
On 2015-08-16 22:24:54
It is very good with power. Even if it is cheap, KTC is solid.
This review is about item#07113276.
Car maintenance
5
From Japan
On 2015-08-12 18:30:23
Straight glasses wrench, handy to take off such as fan clutch is useful. Since it is a manufacturer tool, it can be used with confidence.
This review is about item#07113276.
tool
5
From Japan
On 2015-08-12 15:29:37
Maker items are nice.
This review is about item#07113285.
Motorcycle maintenance
5
From Japan
On 2014-10-30 22:19:07
Appropriate length of force is just right.
This review is about item#07113294.
Car maintenance
5
From Japan
On 2014-10-17 13:52:25
It is a product of a bottom made by a famous manufacturer. It is enough to make it necessary.
This review is about item#07113303.
For bicycle hub adjustment
5
From Japan
On 2014-06-16 13:22:52
Since a spanner is hung on a hub nut and a hexagonal wrench is inserted and loosened in a nut center, a flat wrench is necessary so it can be used with confidence without worry of damaging the nut as it is a maker item. I will recommend that you buy cheap goods and buy cheap goods and not to hurt nuts or to throw them away, so I will recommend buying good products of proper manufacturers from the beginning.
This review is about item#07113303.
Car maintenance
4
From Japan
On 2013-12-07 22:41:57
Purchased without knowing light alloy, light seems weak
This review is about item#07113312.
Replacement of blade of the tiller
4
From Japan
On 2013-08-28 06:30:26
Two glasses wrenches were used (bolt side and nut side). The product was used as the anti-rotation side. It was a bit tightly bitten and because it was a small place, it was useful for detachment and installation. Damage inside the wrench was not good at all.
This review is about item#07113294.