Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Ring Pliers
  • Snap Ring Pliers
  • Snap Ring Pliers

Snap Ring Pliers AS403A

Item.#
07113355
Mfr.#
AS403A
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
For removal (mounting) of snap rings without hooking hole., For removal (mounting) of snap rings without hooking hole., For removal (mounting) of snap rings without hooking hole., To remove and install snap rign without hole.
Dimensions D (mm)
90, 90
Weight (g)
170, 170
Dimension l (mm)
21, 21
Dimensions L (mm)
168, 168
Compatible
Snap ring normal type with no hooking hole. Claw tip will also correspond to the narrow ring of the opening on the flat-screen., Snap ring usually type without the hook hole.  claw tip also supports ring narrow opening in the thin.