Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers
  • Snap Ring Pliers
  • Snap Ring Pliers

Snap Ring Pliers AS403B

Item.#
07113364
Mfr.#
AS403B
Package Qty.
1PC
Ship pack of
1
40.82 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Purpose
For removal (mounting) of snap rings without hooking hole., For removal (mounting) of snap rings without hooking hole., For removal (mounting) of snap rings without hooking hole., To remove and install snap rign without hole.
Dimensions D (mm)
90, 90
Weight (g)
170, 170
Dimension l (mm)
21, 21
Dimensions L (mm)
168, 168
Compatible
The opening is narrow, cut-out portion is a snap ring dedicated diagonal of Honda car. the exhausted or damaged with confidence because it can only replacement of the Crow even., Opening is narrow, the notch is a snap ring dedicated Honda diagonal. peace of mind because it can be replaced only Crow If you wasting damage.