Buy more than* S$200* and get FREE SHIPPING

  • Pliers, straight type, with spring, internal use
  • Pliers, straight type, with spring, internal use
  • Pliers, straight type, with spring, internal use

Pliers, straight type, with spring, internal use SCP-1715

5.00 (4)
Item.#
07113382
Mfr.#
SCP-1715
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0539
Dimensions L (mm)
185, 185
TRUSCO Part Number
373-7781, 373-7781
Claw Shape
1.5 phi. mm diameter, phi 1.5 mm diameter
2014 TRUSCO Published Page
2-0521
Weight (g)
200, 200
Compatible Snap Ring (mm)
12 over 13 (nominal), 12 (nominal designation)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Removing the car, heavy machine ring, attaching
5
From Japan
On 2017-08-20 19:09:28
There are only ktc tools, and usability is very satisfied.
This review is about item#7113373.
Maintenance of agricultural machinery and automobiles and machinery
5
From Japan
On 2015-11-03 14:28:59
The tip nail can be replaced and it corresponds to various kinds of snap rings and it is very convenient. However, it is hard to purchase because the replacement nail is 10 pieces, I would like you to think about selling roses in 2 units
This review is about item#07113373.
Stiffness feeling that can be used with confidence
5
From Japan
On 2015-07-26 21:21:09
I used it in replacing the brake master cylinder of a large motorbike. Even though the snap ring was crushed, the pliers could insert the snap ring into the cylinder without bending. I think that it is an essential item for replacing the master cylinder.
This review is about item#07113382.
Used for repairing a motorcycle
5
From Japan
On 2014-10-30 18:47:41
Since you can replace the tip claw, it is convenient and convenient.
This review is about item#07113382.