Buy more than* S$200* and get FREE SHIPPING

  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use
  • Pliers, bent nose type, with spring, internal use

Pliers, bent nose type, with spring, internal use SCP-172L

5.00 (1)
Item.#
07113391
Mfr.#
SCP-172L
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0539
Claw Shape
1.2 phi. mm diameter, phi 1.2 mm diameter
Dimensions L (mm)
165, 165
TRUSCO Part Number
373-7802, 373-7802
2014 TRUSCO Published Page
2-0521
Compatible Snap Ring (mm)
10 over 11 (nominal), 12 (nominal designation)
Weight (g)
200, 200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Front fork disassembly maintenance etc.
5
From Japan
On 2014-11-26 15:08:25
I purchased it because it used to be a bit strange. I used to use it until now, but I had to grab the ring again, but I got to grasp the ring firmly and I was able to work comfortably without being irritated. I felt like Kusumi KTC.
This review is about item#07113391.