Buy more than* S$200* and get FREE SHIPPING

  • Pliers, straight type, with spring, external & int
  • Pliers, straight type, with spring, external & int
  • Pliers, straight type, with spring, external & int

Pliers, straight type, with spring, external & int SOCP-130

4.00 (1)
Item.#
07113407
Mfr.#
SOCP-130
Package Qty.
1PC
Ship pack of
1
45.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0540
Claw Shape
1.2 phi. mm diameter, phi 1.2 mm diameter
Dimensions L (mm)
145, 145
TRUSCO Part Number
373-8191, 373-8191
2014 TRUSCO Published Page
2-0522
Operating Range (mm)
Axis Ana combined: 10 -40, For both axle and hole use: 10 to 40
Weight (g)
120, 120
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
4
From Japan
On 2016-03-24 08:42:38
Since the frequency of use of the snap ring pliers is not high, we chose the dual purpose type. I think that it is easy to use. However, well the pin will bend well and it will not be usable, but I have been worried a little about seeing this product. Well, I think that it is useless, but for now it does not matter.
This review is about item#07113407.