Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use

Pliers, straight type, with spring, external use SOP-171

5.00 (3)
Item.#
07113416
Mfr.#
SOP-171
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0539
Dimensions L (mm)
180, 180
TRUSCO Part Number
373-8205, 373-8205
Claw Shape
2.0 phi. mm diameter, phi 2.0 mm diameter
2014 TRUSCO Published Page
2-0521
Weight (g)
200, 200
Compatible Snap Ring (mm)
19 over 30 (nominal), 19 (nominal designation)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Removing the car, heavy machine ring, attaching
5
From Japan
On 2017-08-20 19:14:19
There was only a ktc brand, and I was able to use it with confidence.
This review is about item#7113416.
Maintenance of agricultural machinery and automobiles and machinery
5
From Japan
On 2015-11-03 14:19:26
Tip nail can be replaced and it corresponds to various kinds of snap rings and it is very convenient. However, since exchange claws are 10 pieces, it is difficult to purchase, if there is correspondence by rose sales of 2 pieces ...
This review is about item#07113425.
Mechanical repair
5
From Japan
On 2015-01-17 21:50:21
Although ordinary snap ring pliers are good at the beginning, it is difficult to use if the tip gets out but this is because the tip can be exchanged
This review is about item#07113416.