Buy more than* S$200* and get FREE SHIPPING

  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use
  • Pliers, straight type, with spring, external use

Pliers, straight type, with spring, external use SOP-1715

5.00 (2)
Item.#
07113425
Mfr.#
SOP-1715
Package Qty.
1PC
Ship pack of
1
31.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0539
Dimensions L (mm)
180, 180
TRUSCO Part Number
373-8213, 373-8213
Compatible Snap Ring (mm)
12 (nominal), 12 (nominal designation)
2014 TRUSCO Published Page
2-0521
Weight (g)
200, 200
Claw Shape
1.5 phi. mm diameter, phi 1.5 mm diameter
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agricultural machinery and motor vehicles, maintenance of machinery
5
From Japan
On 2015-11-03 14:19:26
And can replace the tip nail corresponds to all kinds of snap ring, it is very convenient However, difficult to buy because the exchange nails 10 pieces, some correspondence rose sale of two units ...
This review is about item#07113425.
Mechanical repair
5
From Japan
On 2015-01-17 21:50:21
Ordinary snap ring pliers is initially hard to use the upcoming fart is good but the tip, but this is good because can exchange the tip
This review is about item#07113416.