Buy more than* S$200* and get FREE SHIPPING

  • Spanner
  • Spanner
  • Spanner

Spanner S2-0608

5.00 (23)
Item.#
07113486
Mfr.#
S2-0608
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimension D2 (mm)
17.5, 17.5
Dimensions L (mm)
107, 107
2015 Trusco Published Pages
2 0310
TRUSCO Part Number
307-7128, 307-7128
Dimensions T2 (mm)
4, 4
Dimensions T1 (mm)
4, 4
Dimension D1 (mm)
13, 13
Weight (g)
18, 18
2014 TRUSCO Published Page
2-0303
Dimensions S1 x S2 (mm)
6x8, 6x8