Buy more than* S$200* and get FREE SHIPPING

  • Spanner
  • Spanner
  • Spanner

Spanner S2-0708

5.00 (24)
Package Qty.
Ship pack of
7.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
21st century version tool
2014 TRUSCO Published Page
Dimensions S1 x S2 (mm)
7x8, 7x8
Dimensions T1 (mm)
4, 4
Dimension D1 (mm)
15.5, 15.5
Weight (g)
20, 20
2015 Trusco Published Pages
2 0310
TRUSCO Part Number
307-7136, 307-7136
Dimensions T2 (mm)
4, 4
Dimension D2 (mm)
17.5, 17.5
Dimensions L (mm)
112, 112
Customer Reviews
5 star 24
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
24 Customer Reviews
The reviews are automatic translation.
Road bike maintenance
From Japan
On 2018-03-12 20:38:20
Made in Japan stable. Even if a slightly biased load is applied, there will be no scratches on the tool body, and the place that fits to the bolt will be nippy.
This review is about item#7113617.
Maintenance of motorcycle
From Japan
On 2017-12-04 21:37:02
According to JIS standard, unless M8 nut is 13 mm, it can not be turned. Both mouth wrench, glasses wrench and socket (hexagon) were all arranged with KTC. I will use KTC for placing large torques or places where I can lick.
This review is about item#7113565.
To car maintenance etc.
From Japan
On 2017-12-04 16:26:55
If you do not use the neat tool as well, you will be tired.
This review is about item#7113513.
Used for ship mounted TOOL
From Japan
On 2017-09-12 20:28:31
It is KTC. There is no mistake. It is a bit of concern that the width of the torso part is wide, but it is not snap on and it is satisfying because the price is cheap.
This review is about item#7113486.
Equipment work
From Japan
On 2017-05-20 17:46:42
As I was looking for a 10 x 11 spanner, KTC bought two because KTC was a value for campaign. Good shopping was made.
This review is about item#7113522.
Machine maintenance
From Japan
On 2016-12-04 09:21:28
I am satisfied with the goods which are sold to the home center unchanged. Please again.
This review is about item#7113574.
Maintenance of bicycles, motorbikes
From Japan
On 2016-10-18 16:41:16
With the caliber that I wanted from the front, KTC made was able to get worth it.
This review is about item#7113583.
Maintenance of family maamari
From Japan
On 2016-08-05 18:51:38
Families also used for maintenance of mamacheari, since long ago (30 years ago) KTC fans, I bought MM that I have missing on hand. As a Sandy mechanic, feeling of use can be used without any problem.
This review is about item#07113513.
Citi cycle maintenance
From Japan
On 2016-07-21 22:41:45
I trust KTC from old days by saying basic tools. Ideal for reliable work in places where socket wrench can not be used. As expected, KTC
This review is about item#07113486.
Machine maintenance
From Japan
On 2016-06-07 15:44:23
It is truly KTC. It can be used firmly without any problem.
This review is about item#07113531.