Buy more than* S$200* and get FREE SHIPPING

  • Spanner
  • Spanner
  • Spanner

Spanner S2-1317

5.00 (19)
Item.#
07113592
Mfr.#
S2-1317
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimensions L (mm)
168, 168
Dimensions S1 x S2 (mm)
13x17, 13x17
Dimensions T1 (mm)
7, 7
Dimension D1 (mm)
27.5, 27.5
Weight (g)
100, 100
Dimensions T2 (mm)
7, 7
Dimension D2 (mm)
36, 36
Customer Reviews
5 star 19
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
19 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-12-04 09:21:28
We are satisfied without the same as the goods that are sold in home centers. Please again.
This review is about item#7113574.
Bicycle, maintenance of the bike
5
From Japan
On 2016-10-18 16:41:16
In wanted caliber from the front, made of KTC was able to get to your worth.
This review is about item#7113583.
Maintenance of granny's bike of family
5
From Japan
On 2016-08-05 18:51:38
Family also be used for maintenance of the granny's bike, so was (30 years ago) KTC fan from a long time ago, I bought a MM missing in hand. Use feeling as Sandy mechanic, it can be used without any problems.
This review is about item#07113513.
Maintenance of city cycle
5
From Japan
On 2016-07-21 22:41:45
And I love the KTC from a long time ago by saying the basic tool. Ideal for reliable work in places that do not use the socket wrench. Indeed, KTC
This review is about item#07113486.
Machinery maintenance
5
From Japan
On 2016-06-07 15:44:23
It is truly KTC. Firm can be used without any problem.
This review is about item#07113531.
Car maintenance
5
From Japan
On 2016-04-25 15:01:50
Anything without a problem because the thing is trust of the KTC. After that, I wonder the method of payment ... ~ I hurts cash-on-delivery fee of every time, dont When the goods also receive person is not home, I but I survive when there is also a convenience store pay ~.
This review is about item#07113461.
Car maintenance
5
From Japan
On 2015-10-05 14:38:52
In particular, there is no better or worse.
This review is about item#07113531.
Development of bike
5
From Japan
On 2015-05-30 12:57:39
Accuracy was de-be frequently used with confidence.
This review is about item#07113617.
Development of bike
5
From Japan
On 2015-03-25 13:18:27
It could be used without problems
This review is about item#07113644.
Machinery maintenance
5
From Japan
On 2015-01-12 12:35:53
Quality as expected. Absolutely no problem.
This review is about item#07113531.