Buy more than* S$200* and get FREE SHIPPING

  • Spanner
  • Spanner
  • Spanner

Spanner S2-1618

5.00 (21)
Item.#
07113617
Mfr.#
S2-1618
Package Qty.
1PC
Ship pack of
1
12.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimension D2 (mm)
38, 38
Dimensions L (mm)
188, 188
2015 Trusco Published Pages
2 0310
TRUSCO Part Number
307-7250, 307-7250
Dimensions T2 (mm)
8, 8
Dimensions T1 (mm)
8, 8
Dimension D1 (mm)
33.5, 33.5
Weight (g)
135, 135
2014 TRUSCO Published Page
2-0303
Dimensions S1 x S2 (mm)
16x18, 16x18
Customer Reviews
5 star 21
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
21 Customer Reviews
The reviews are automatic translation.
Used for ship mounted TOOL
5
From Japan
On 2017-09-12 20:28:31
It is KTC. There is no mistake. It is a bit of concern that the width of the torso part is wide, but it is not snap on and it is satisfying because the price is cheap.
This review is about item#7113486.
Equipment work
5
From Japan
On 2017-05-20 17:46:42
As I was looking for a 10 x 11 spanner, KTC bought two because KTC was a value for campaign. Good shopping was made.
This review is about item#7113522.
Machine maintenance
5
From Japan
On 2016-12-04 09:21:28
I am satisfied with the goods which are sold to the home center unchanged. Please again.
This review is about item#7113574.
Maintenance of bicycles, motorbikes
5
From Japan
On 2016-10-18 16:41:16
With the caliber that I wanted from the front, KTC made was able to get worth it.
This review is about item#7113583.
Maintenance of family maamari
5
From Japan
On 2016-08-05 18:51:38
Families also used for maintenance of mamacheari, since long ago (30 years ago) KTC fans, I bought MM that I have missing on hand. As a Sandy mechanic, feeling of use can be used without any problem.
This review is about item#07113513.
Citi cycle maintenance
5
From Japan
On 2016-07-21 22:41:45
I trust KTC from old days by saying basic tools. Ideal for reliable work in places where socket wrench can not be used. As expected, KTC
This review is about item#07113486.
Machine maintenance
5
From Japan
On 2016-06-07 15:44:23
It is truly KTC. It can be used firmly without any problem.
This review is about item#07113531.
Car maintenance
5
From Japan
On 2016-04-25 15:01:50
I trust KTC things so there is nothing wrong with it. Also, there is a payment method ... every cash on delivery fee hurts ~, even if there is a person to receive goods, even if it is a convenience store payment, it will be saved ~.
This review is about item#07113461.
Car maintenance
5
From Japan
On 2015-10-05 14:38:52
Especially neither good nor bad.
This review is about item#07113531.
Maintenance of motorcycle
5
From Japan
On 2015-05-30 12:57:39
I was able to use it with confidence with high precision.
This review is about item#07113617.