Buy more than* S$200* and get FREE SHIPPING

  • Spanner (inch)
  • Spanner (inch)
  • Spanner (inch)

Spanner (inch) S2-11/16x3/4

4.33 (3)
Item.#
07113845
Mfr.#
S2-11/16x3/4
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimensions T1 (mm)
7.5, 7.5
Dimension D1 (mm)
36, 36
Weight (g)
145, 145
Dimensions S1 x S2 (mm)
17.4x19
Dimensions T2 (mm)
7.5, 7.5
Dimension D2 (mm)
40, 40
Dimensions L (mm)
195, 195
Dimensions S1 ​​x S2 (inch)
11/16x3/4, 11/16x3/4
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Automobile
3
From Japan
On 2015-10-25 14:42:12
No truly KTC so anything but, thankfully and a little more cheap prices.
This review is about item#07113906.
Repair of old American-made chainsaw
5
From Japan
On 2015-01-29 09:16:44
Nearby points of home improvement was saved because it does not put the inch-size wrench.
This review is about item#07113985.
Various screw tightening work
5
From Japan
On 2014-10-13 17:28:20
Spanner of KTC is a thing is good as always. A good accuracy of the finish from the show. It is satisfied because the inch size goods are also instant delivery.
This review is about item#07113836.