Buy more than* S$200* and get FREE SHIPPING

  • Spanner (inch)
  • Spanner (inch)
  • Spanner (inch)

Spanner (inch) S2-1-1/8x1-1/4

4.50 (4)
Item.#
07113854
Mfr.#
S2-1-1/8x1-1/4
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimensions T1 (mm)
10.5, 10.5
Dimension D1 (mm)
60, 60
Weight (g)
510, 510
2014 TRUSCO Published Page
2-0304, 2-0304
Dimensions S1 ​​x S2 (inch)
1-1/8x1-1/4, 1-1/8x1-1/4
Dimensions T2 (mm)
10.5, 10.5
Dimension D2 (mm)
56.5, 56.5
Dimensions L (mm)
288, 288
2015 Trusco Published Pages
2 0311
TRUSCO Part Number
373-7608, 373-7608
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of Rover Mini
5
From Japan
On 2017-10-30 20:49:32
Required for maintaining Rover Mini With this size and milli's wrench, I can do most work.
This review is about item#7113985.
Automobile
3
From Japan
On 2015-10-25 14:42:12
It's truly KTC so I do not have anything, but I'd appreciate it if the price is a bit cheaper.
This review is about item#07113906.
Repair of old American made chain saw
5
From Japan
On 2015-01-29 09:16:44
I am saved because there is no inch size spanner in the neighboring home center.
This review is about item#07113985.
Various screw fastening operations
5
From Japan
On 2014-10-13 17:28:20
As always, KTC's spanner is good. As you can see the accuracy of the finish is good. It is satisfying because inch size items are also instantly delivered.
This review is about item#07113836.