Buy more than* S$200* and get FREE SHIPPING

  • Spanner (inch)
  • Spanner (inch)
  • Spanner (inch)

Spanner (inch) S2-13/16x7/8

4.50 (4)
Item.#
07113863
Mfr.#
S2-13/16x7/8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimensions S1 ​​x S2 (inch)
13/16x7/8, 13/16x7/8
Dimensions T1 (mm)
8.5, 8.5
Dimension D1 (mm)
44, 44
Weight (g)
224, 224
2014 TRUSCO Published Page
2-0304, 2-0304
TRUSCO Part Number
373-7624, 373-7624
Dimensions T2 (mm)
8.5, 8.5
Dimension D2 (mm)
46, 46
Dimensions L (mm)
231, 231
2015 Trusco Published Pages
2 0311
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of Rover Mini
5
From Japan
On 2017-10-30 20:49:32
Required for maintaining Rover Mini With this size and milli's wrench, I can do most work.
This review is about item#7113985.
Automobile
3
From Japan
On 2015-10-25 14:42:12
It's truly KTC so I do not have anything, but I'd appreciate it if the price is a bit cheaper.
This review is about item#07113906.
Repair of old American made chain saw
5
From Japan
On 2015-01-29 09:16:44
I am saved because there is no inch size spanner in the neighboring home center.
This review is about item#07113985.
Various screw fastening operations
5
From Japan
On 2014-10-13 17:28:20
As always, KTC's spanner is good. As you can see the accuracy of the finish is good. It is satisfying because inch size items are also instantly delivered.
This review is about item#07113836.