Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spanner (inch)
  • Spanner (inch)
  • Spanner (inch)

Spanner (inch) S2-5/8x11/16

4.50 (4)
Item.#
07113967
Mfr.#
S2-5/8x11/16
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Weight (g)
110, 110
2014 TRUSCO Published Page
2-0304, 2-0304
Dimensions S1 ​​x S2 (inch)
5/8x11/16, 5/8x11/16
Dimensions T2 (mm)
7, 7
Dimension D2 (mm)
36, 36
Dimensions L (mm)
177, 177
2015 Trusco Published Pages
2 0311
TRUSCO Part Number
373-7730, 373-7730
Dimensions S1 x S2 (mm)
15.8x17.4
Dimensions T1 (mm)
7, 7
Dimension D1 (mm)
33.5, 33.5
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of Rover Mini
5
From Japan
On 2017-10-30 20:49:32
Required for maintaining Rover Mini With this size and milli's wrench, I can do most work.
This review is about item#7113985.
Automobile
3
From Japan
On 2015-10-25 14:42:12
It's truly KTC so I do not have anything, but I'd appreciate it if the price is a bit cheaper.
This review is about item#07113906.
Repair of old American made chain saw
5
From Japan
On 2015-01-29 09:16:44
I am saved because there is no inch size spanner in the neighboring home center.
This review is about item#07113985.
Various screw fastening operations
5
From Japan
On 2014-10-13 17:28:20
As always, KTC's spanner is good. As you can see the accuracy of the finish is good. It is satisfying because inch size items are also instantly delivered.
This review is about item#07113836.