Spanner (inch) S2-7/16x1/2
(4)
Item.#
07113985
Mfr.#
S2-7/16x1/2
Package Qty.
1PC
Ship pack of
1
Item Feature
Specification
21st century version tool
Dimension D1 (mm)
23.5, 23.5
Weight (g)
65, 65
2014 TRUSCO Published Page
2-0304
Dimensions S1 x S2 (inch)
7/16x1/2
Dimensions T2 (mm)
6, 6
Dimension D2 (mm)
27.5, 27.5
Dimensions L (mm)
147, 147
2015 Trusco Published Pages
2 0311
TRUSCO Part Number
373-7756, 373-7756
Dimensions S1 x S2 (mm)
11.1x12.7
Dimensions T1 (mm)
6, 6
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
3
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Maintenance of Rover Mini
From Japan
On 2017-10-30 20:49:32
Required for maintaining Rover Mini
With this size and milli's wrench, I can do most work.
Automobile
From Japan
On 2015-10-25 14:42:12
It's truly KTC so I do not have anything, but I'd appreciate it if the price is a bit cheaper.
Repair of old American made chain saw
From Japan
On 2015-01-29 09:16:44
I am saved because there is no inch size spanner in the neighboring home center.
Various screw fastening operations
From Japan
On 2014-10-13 17:28:20
As always, KTC's spanner is good. As you can see the accuracy of the finish is good. It is satisfying because inch size items are also instantly delivered.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Top