Buy more than* S$200* and get FREE SHIPPING

  • Spanner (inch)
  • Spanner (inch)
  • Spanner (inch)

Spanner (inch) S2-9/16x5/8

4.33 (3)
Item.#
07113994
Mfr.#
S2-9/16x5/8
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version tool
Dimensions S1 ​​x S2 (inch)
9/16x5/8
Dimensions T2 (mm)
7, 7
Dimension D2 (mm)
33.5, 33.5
Dimensions L (mm)
169, 169
2015 Trusco Published Pages
2 0311
TRUSCO Part Number
373-7764, 373-7764
Dimensions S1 x S2 (mm)
14.2x15.8
Dimensions T1 (mm)
7, 7
Dimension D1 (mm)
29.5, 29.5
Weight (g)
97, 97
2014 TRUSCO Published Page
2-0304
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Automobile
3
From Japan
On 2015-10-25 14:42:12
No truly KTC so anything but, thankfully and a little more cheap prices.
This review is about item#07113906.
Repair of old American-made chainsaw
5
From Japan
On 2015-01-29 09:16:44
Nearby points of home improvement was saved because it does not put the inch-size wrench.
This review is about item#07113985.
Various screw tightening work
5
From Japan
On 2014-10-13 17:28:20
Spanner of KTC is a thing is good as always. A good accuracy of the finish from the show. It is satisfied because the inch size goods are also instant delivery.
This review is about item#07113836.