Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. SPEEDER HANDLE
  • 1/2
  • 1/2

1/2"sq. SPEEDER HANDLE

5.00 (1)
Item.#
07114107
Package Qty.
1PC
Ship pack of
1
49.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0168
Grip Diameter (phi mm)
28
Type
Speeder handle
Dimension r (mm)
100
TRUSCO Part Number
383-5511
2014 TRUSCO Published Page
2-0162
Dimensions L (mm)
350
Outlet Corner (sq.)
9.5
Weight (g)
400
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery and motorcycles
5
From Japan
On 2015-03-02 19:10:52
I bought it for maintenance of agricultural machinery and motorcycles. For tightening the bolt in the horizontal direction, this one is more convenient than the ratchet.
This review is about item#07114107.