Buy more than* S$200* and get FREE SHIPPING

  • Spinner handle
  • Spinner handle
  • Spinner handle

Spinner handle BS2E

4.60 (10)
Item.#
07114152
Mfr.#
BS2E
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0163
Dimensions L (mm)
150, 150
Type
Spinner handle, Spinner handle
Specification
21st century version
Outlet Corner (sq.)
6.3, 6.3
Grip Diameter (phi mm)
12, 12
Plug-in Angle (mm [inch])
6.35[1/4], 6.35[1/4]
Weight (g)
90, 90
TRUSCO Part Number
373-3220, 373-3220
2014 TRUSCO Published Page
2-0159
Dimensions D (mm)
12, 12
Caution
Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold in the center of the grip or your hand may get stuck in the moving section Please use caution when using over torque, because you may put an excessive load on the machine, Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
To car maintenance etc.
5
From Japan
On 2017-12-04 16:27:28
Since it is used for a long time, I have purchased neat things.
This review is about item#7114204.
Maintenance of the car
5
From Japan
On 2017-04-20 19:19:31
Kyoto Tool Made can be used with confidence. I feel it is totally solid.
This review is about item#7114204.
First, there is no rattling,
5
From Japan
On 2015-07-26 21:16:46
There is no rattling of the part of the tip of this spinner handle of KTC. Although it may not be understood only by touching this, after buying, when I touched some other spinners of another company at the shop front, I was concerned that the rattling is large. Is it such a thing? Is this one of KTC happening by chance? It is a place where a lot of torque is applied, so I felt it was such a high price.
This review is about item#07114204.
Auto Repair
5
From Japan
On 2014-07-29 11:28:58
If it is KTC, there is no mistake.
This review is about item#07114204.
Vehicle maintenance
3
From Japan
On 2014-04-13 16:57:54
Because the handle is long, it is easy to put in force and it is perfect for loosening a hard bolt. Besides, it is safe because it is a product of domestic first-class manufacturers. I hope the price is a bit cheaper.
This review is about item#07130462.
Car maintenance
5
From Japan
On 2013-11-27 23:37:53
The screw which does not turn finally got finally turned. It is a member of extraordinary tools.
This review is about item#07130462.
Clutch disassembly of Hunter's turnip
5
From Japan
On 2013-09-02 15:50:27
Although the price is high, it is a tool that is familiar to hands. It has high rigidity, and directs the torque feeling. Again KTC is a reliable brand.
This review is about item#07114204.
Loosen screw
3
From Japan
On 2012-03-03 22:10:21
Although I bought a lot of expensive goods, I was shipped in a state of penetrating the corrugated cardboard. I feel terrible. It is common sense. It is!
This review is about item#07130462.
Tightening of bolt and nut
5
From Japan
On 2011-10-02 15:06:29
I bought a 3/8 long, but 400 mm long and I will not bark even if it multiplies 40 kg. Because of its high rigidity, the load can be accurately transmitted to the nut as torque.
This review is about item#07130462.
It 's a tremendous treasure! It is! Generally, I think that the socket size which is used frequently will be 9.5 (3/8). If the socket becomes a large one such as 12 mm · 14 mm · 17 mm, the fastening torque also becomes stronger, and especially when loosening the bolt it is recommended KTC made spinner handle! It is! In any case, the best advantage is the grip part, even if you grab a grip of thick plating with your bare hands, you do not slip, even if you graspfully grasp it and use it it will not hurt your hand! It is! Since the ratchet handle is a tool of the gear mechanism, it is also advantageous that simple spinner handles do not become nervous at the time of maintenance. Even if it is a 9.5 (8/3) socket of another manufacturer, of course, it is possible to wear it! It is!
5
From Japan
On 2009-06-16 12:37:33
It's a tool that can be used to think that it is one in a family! It is! Length and good, weight and good, shape and good, I think that the function of this product is high dimensional balance in all! It is!
This review is about item#07114204.