The reviews are automatic translation.
To car maintenance etc.
From Japan
On 2017-12-04 16:27:28
Since it is used for a long time, I have purchased neat things.
Maintenance of the car
From Japan
On 2017-04-20 19:19:31
Kyoto Tool Made can be used with confidence. I feel it is totally solid.
First, there is no rattling,
From Japan
On 2015-07-26 21:16:46
There is no rattling of the part of the tip of this spinner handle of KTC. Although it may not be understood only by touching this, after buying, when I touched some other spinners of another company at the shop front, I was concerned that the rattling is large. Is it such a thing? Is this one of KTC happening by chance? It is a place where a lot of torque is applied, so I felt it was such a high price.
Auto Repair
From Japan
On 2014-07-29 11:28:58
If it is KTC, there is no mistake.
Vehicle maintenance
From Japan
On 2014-04-13 16:57:54
Because the handle is long, it is easy to put in force and it is perfect for loosening a hard bolt. Besides, it is safe because it is a product of domestic first-class manufacturers. I hope the price is a bit cheaper.
Car maintenance
From Japan
On 2013-11-27 23:37:53
The screw which does not turn finally got finally turned. It is a member of extraordinary tools.
Clutch disassembly of Hunter's turnip
From Japan
On 2013-09-02 15:50:27
Although the price is high, it is a tool that is familiar to hands. It has high rigidity, and directs the torque feeling. Again KTC is a reliable brand.
Loosen screw
From Japan
On 2012-03-03 22:10:21
Although I bought a lot of expensive goods, I was shipped in a state of penetrating the corrugated cardboard. I feel terrible. It is common sense. It is!
Tightening of bolt and nut
From Japan
On 2011-10-02 15:06:29
I bought a 3/8 long, but 400 mm long and I will not bark even if it multiplies 40 kg. Because of its high rigidity, the load can be accurately transmitted to the nut as torque.
It 's a tremendous treasure! It is! Generally, I think that the socket size which is used frequently will be 9.5 (3/8). If the socket becomes a large one such as 12 mm · 14 mm · 17 mm, the fastening torque also becomes stronger, and especially when loosening the bolt it is recommended KTC made spinner handle! It is! In any case, the best advantage is the grip part, even if you grab a grip of thick plating with your bare hands, you do not slip, even if you graspfully grasp it and use it it will not hurt your hand! It is! Since the ratchet handle is a tool of the gear mechanism, it is also advantageous that simple spinner handles do not become nervous at the time of maintenance. Even if it is a 9.5 (8/3) socket of another manufacturer, of course, it is possible to wear it! It is!
From Japan
On 2009-06-16 12:37:33
It's a tool that can be used to think that it is one in a family! It is! Length and good, weight and good, shape and good, I think that the function of this product is high dimensional balance in all! It is!