Buy more than* S$200* and get FREE SHIPPING

  • Spinner handle
  • Spinner handle
  • Spinner handle

Spinner handle BS40-500

4.50 (8)
Item.#
07114213
Mfr.#
BS40-500
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0163
Plug-in Angle (mm [inch])
19.0[3/4], 19.0[3/4]
Weight (g)
2000, 2000
TRUSCO Part Number
344-8215, 344-8215
Outlet Corner (sq.)
19, 19
Dimensions D (mm)
40, 40
Dimensions L (mm)
500, 500
Type
Spinner handle
2014 TRUSCO Published Page
2-0159, 2-0159
Caution
Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold the center of the grip to avoid pinching your hand in the driving part. Please be careful of over torque because the product is long and it is likely to put excessive load., Please hold in the center of the grip or your hand may get stuck in the moving section Please use caution when using over torque, because you may put an excessive load on the machine
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
First of all, there is no backlash,
5
From Japan
On 2015-07-26 21:16:46
That first there is no backlash of the distal end portion of the spinner handle of KTC. This only might not know and do not touch, but, after purchase, was touched anything this a spinner of phrase other companies in the shop, rattling the greater is worrisome. Whether such mon such for? This one is one chance of the of the KTC? Because such a large torque take place, I felt also that it those things at a high price.
This review is about item#07114204.
Auto Repair
5
From Japan
On 2014-07-29 11:28:58
If KTC, no doubt.
This review is about item#07114204.
Vehicle maintenance
3
From Japan
On 2014-04-13 16:57:54
Because the handle is long is perfect to loosen a stiff bolt force is likely to put. It is safe because the products of domestic first-class manufacturers it. But I price is okay if a little cheaper.
This review is about item#07130462.
Car maintenance
5
From Japan
On 2013-11-27 23:37:53
Rotate not screw was around this in barely. This ranks of trump card specific tool.
This review is about item#07130462.
Clutch decomposition of Hunter turnip
5
From Japan
On 2013-09-02 15:50:27
Price is increased, but it is a tool that fits in the hand. High rigidity, tells me a sense of torque to direct. Again KTC is a reliable brand.
This review is about item#07114204.
Screw Loosen
3
From Japan
On 2012-03-03 22:10:21
But I bought a long-awaited high goods, have been shipped in the state in which penetrate the cardboard I stingy packing. Mood is the worst. Yaro Arjen in the common sense! !
This review is about item#07130462.
Bolt, tightening of the nut
5
From Japan
On 2011-10-02 15:06:29
3/8 I bought a long, but does not budge over 40kg in the length of 400mm. Since rigidity is high, you can tell to the nut the load as accurately torque.
This review is about item#07130462.
Kore, and terrible - rather than come in handy Yoo ~! ! In general, the socket size frequency of use is high, I think that it becomes 9.5 (3/8). Once the big ones such as the socket is 12mm · 14mm · 17mm, fastening torque also becomes stronger, especially, when you loosen the bolts is recommended to spinner handle made of KTC! ! After all, in most of the advantages is the grip portion, without slipping even hold the chunky-plated grip with your bare hands, you will not be hurt hand be used in holding the force full! ! Since the ratchet handle is a tool of the gear mechanism, towards the simple spinner handle, it will also advantage that it is not necessary to become nervous at the time of maintenance. Even other manufacturers of 9.5 (8/3) socket, of course, can be mounted! !
5
From Japan
On 2009-06-16 12:37:33
This is a tool that can be used to the extent that it seems the one in the family! ! Length and good, weight and good, shape and good, I think that it is a high-level balance in all functions with this product! !
This review is about item#07114204.