Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • STRUT SPRING COMPRESSOR
  • STRUT SPRING COMPRESSOR
  • STRUT SPRING COMPRESSOR
  • STRUT SPRING COMPRESSOR
  • STRUT SPRING COMPRESSOR

STRUT SPRING COMPRESSOR

Item.#
07114256
Package Qty.
1PC
Ship pack of
1
949.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Weight (kg)
6.0
Compatible
Coil spring wire diameter: 18mm or less outer diameter: 90 over 170 effective number of turns: Volume 2 or more spring gap: 20mm or more
Application
This strap spring compressor is a specialized tool for removing and mounting of strut type coil springs used in automotive suspension.
Set Contents
Body: AS10-1 standard arm (outer diameter 90 over 170): AS10-2
Caution
This spring compressor should be operated by 3rd class chassis mechanic or of equivalent level for the use in Japan only. Do not use an impact wrench. This strut spring compressor is designed to be compatible with the strut type of Japanese cars.