Buy more than* S$200* and get FREE SHIPPING

  • Slide Hammer Pullers
  • Slide Hammer Pullers
  • Slide Hammer Pullers

Slide Hammer Pullers AUD3

Item.#
07114326
Mfr.#
AUD3
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
When you use a slide hammer, always be careful both positions of working posture and hand. If not, you may get hurt.
Dimensions L (mm)
580, 580
Shocker(Hammer) Mass(kg)
1.2, 1.2
Dimensions D3 (phi mm)
30, 30
Dimention D1 (phimm)
60, 60
Screw Dimensions
W9/16-12, W9/16-12
Weight (kg)
2.7, 2.7
Dimensions D4 (mm)
14, 14
Dimention D2 (phi mm)
68, 68