Buy more than* S$200* and get FREE SHIPPING

  • Slide Hammer Pullers
  • Slide Hammer Pullers
  • Slide Hammer Pullers

Slide Hammer Pullers AUD4

Item.#
07114335
Mfr.#
AUD4
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When you use a slide hammer, always be careful both positions of working posture and hand. If not, you may get hurt.
Dimensions D4 (mm)
18, 18
Dimention D2 (phi mm)
68, 68
Screw Dimensions
M18x2.0, M18 x 2.0
Weight (kg)
5.5, 5.5
Shocker(Hammer) Mass(kg)
3.5, 3.5
Dimensions D3 (phi mm)
30, 30
Dimention D1 (phimm)
85, 85
Dimensions L (mm)
675, 675