Buy more than* S$200* and get FREE SHIPPING

  • Slide Hammer Pullers
  • Slide Hammer Pullers
  • Slide Hammer Pullers

Slide Hammer Pullers AUD5

Item.#
07114344
Mfr.#
AUD5
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
When you use a slide hammer, always be careful both positions of working posture and hand. If not, you may get hurt.
Screw Dimensions
M22x2.5, M22 x 2.5
Weight (kg)
8.4, 8.4
Dimensions D4 (mm)
25, 25
Dimention D2 (phi mm)
80, 80
Dimention D1 (phimm)
96, 96
Dimensions L (mm)
825, 825
Shocker(Hammer) Mass(kg)
5.3, 5.3
Dimensions D3 (phi mm)
36, 36