Buy more than* S$200* and get FREE SHIPPING

  • HUB PULLER FOR SLIDE HAMMER
  • HUB PULLER FOR SLIDE HAMMER
  • HUB PULLER FOR SLIDE HAMMER

HUB PULLER FOR SLIDE HAMMER

Item.#
07114353
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For axle shaft pulling, brake drum pulling, drive shaft push out., For axle shaft pulling, brake drum pulling, drive shaft push out., For axle shaft pulling, brake drum pulling, drive shaft push out.
Bolt
Center bolt: M18x2.0
Drive sq (mm)
9.5
Weight (kg)
1.4
Specification
For both 4 holes, 5 holes
Width Across Flat (mm)
19
Dimensions L (mm)
138
Height (mm)
75 (I except the center bolt)
Width (mm)
154 (I except the center bolt)
Compatible
Hub: PCD100mm over 140mm, bolt M14 following