Buy more than* S$200* and get FREE SHIPPING

  • HUB PULLER FOR SLIDE HAMMER
  • HUB PULLER FOR SLIDE HAMMER
  • HUB PULLER FOR SLIDE HAMMER

HUB PULLER FOR SLIDE HAMMER

Item.#
07114362
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For axle shaft pulling, brake drum pulling, drive shaft push out., For axle shaft pulling, brake drum pulling, drive shaft push out., For axle shaft pulling, brake drum pulling, drive shaft push out.
Bolt
Center bolt: M18x2.0
Drive sq (mm)
12.7
Weight (kg)
2.5
Compatible
PCD140mm,M14
Width Across Flat (mm)
19
Dimensions L (mm)
138
Height (mm)
100 (I except the center bolt)
Specification
For 6 holes