Buy more than* S$200* and get FREE SHIPPING

  • Semi deep socket (12 angles)
  • Semi deep socket (12 angles)
  • Semi deep socket (12 angles)

Semi deep socket (12 angles) B3M-06W

3.00 (1)
Item.#
07114502
Mfr.#
B3M-06W
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
Hole corner
12 square
Dimension S (mm)
6, 6
Dimensions L (mm)
40, 40
TRUSCO Part Number
373-1928, 373-1928
Dimension l (mm)
28.8, 28.8
Outlet Corner (sq.)
9.5, 9.5
Dimention D1 (phimm)
10, 10
Dimension H (mm)
6, 6
Weight (g)
31, 31
2014 TRUSCO Published Page
2-0089, 2-0089
Dimention D2 (phi mm)
17, 17
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2014-04-14 19:46:05
Because although a little high is no longer a place that sells recently at a nearby store, collectively purchase anything pieces. Well, since it is not a thing for re-buy for the time being if you buy one, no problem. With well even KTC gone to Chibi in two to three years out licking the bolt. Need Kaikae in a few years?
This review is about item#07114563.