Buy more than* S$200* and get FREE SHIPPING

  • Semi deep socket (12 angles)
  • Semi deep socket (12 angles)
  • Semi deep socket (12 angles)

Semi deep socket (12 angles) B3M-23W

4.00 (2)
Item.#
07114676
Mfr.#
B3M-23W
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
Hole corner
12 square
Dimension l (mm)
38.5, 38.5
Dimention D1 (phimm)
31, 31
Dimension H (mm)
21, 21
Weight (g)
155, 155
Outlet Corner (sq.)
9.5, 9.5
2014 TRUSCO Published Page
2-0089, 2-0089
Dimention D2 (phi mm)
28.5, 28.5
Dimension S (mm)
23, 23
Dimensions L (mm)
50, 50
TRUSCO Part Number
373-2266, 373-2266
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
5
From Japan
On 2017-07-15 15:34:37
It is better to use twelve corners rather than six KTC safe.
This review is about item#7114572.
Vehicle maintenance
3
From Japan
On 2014-04-14 19:46:05
A little expensive but recently there are no places to sell at nearby stores, so buy as many as you can. Well, once you buy it, it is not something you buy again for the time being, so there is no problem. If you use it well in KTC, it gets scratched in 2 to 3 years and licks the bolt. Do you need to replace in years?
This review is about item#07114563.