Buy more than* S$200* and get FREE SHIPPING

  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)

Semi deep socket (six angles) B3M-08

5.00 (3)
Item.#
07114721
Mfr.#
B3M-08
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0089
Hole corner
Hexagonal
Dimension S (mm)
8, 8
Dimensions L (mm)
40, 40
TRUSCO Part Number
373-1952, 373-1952
Dimension l (mm)
28.5, 28.5
Outlet Corner (sq.)
9.5, 9.5
Dimention D1 (phimm)
12, 12
Dimension H (mm)
9, 9
Weight (g)
33, 33
2014 TRUSCO Published Page
2-0087, 2-0087
Dimention D2 (phi mm)
17, 17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-11-06 12:58:39
It is safe KTC. Accuracy and strength are made by KTC of fossil, sockets and handles are aligned with KTC.
This review is about item#7114746.
Electrical construction
5
From Japan
On 2016-01-23 15:04:47
I always used KTC for socket wrench.
This review is about item#07114694.
Maintenance of automobiles and others
5
From Japan
On 2015-04-16 21:48:36
I think that it made a very good shopping that seems to be a maker item to running water, so comfortable to use it is very comfortable.
This review is about item#07114721.