Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)

Semi deep socket (six angles) B3M-12

5.00 (4)
Item.#
07114764
Mfr.#
B3M-12
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0089
Hole corner
Hexagonal
Dimension l (mm)
28.5, 28.5
Dimention D1 (phimm)
17, 17
Dimension H (mm)
14, 14
Weight (g)
45, 45
Outlet Corner (sq.)
9.5, 9.5
2014 TRUSCO Published Page
2-0087
Dimention D2 (phi mm)
18, 18
Dimension S (mm)
12, 12
Dimensions L (mm)
40, 40
TRUSCO Part Number
373-2037, 373-2037
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle hub maintenance
5
From Japan
On 2018-05-23 17:48:50
I bought it to loosen the R hub of the bicycle. It was very good.
This review is about item#7114791.
Maintenance
5
From Japan
On 2017-11-06 12:58:39
It is safe KTC. Accuracy and strength are made by KTC of fossil, sockets and handles are aligned with KTC.
This review is about item#7114746.
Electrical construction
5
From Japan
On 2016-01-23 15:04:47
I always used KTC for socket wrench.
This review is about item#07114694.
Maintenance of automobiles and others
5
From Japan
On 2015-04-16 21:48:36
I think that it made a very good shopping that seems to be a maker item to running water, so comfortable to use it is very comfortable.
This review is about item#07114721.