Buy more than* S$200* and get FREE SHIPPING

  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)

Semi deep socket (six angles) B3M-14

5.00 (2)
Item.#
07114782
Mfr.#
B3M-14
Package Qty.
1PC
Ship pack of
1
12.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0089
Hole corner
Hexagonal
Dimention D1 (phimm)
20, 20
Dimension H (mm)
17, 17
Weight (g)
71, 71
2014 TRUSCO Published Page
2-0087
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
19, 19
Dimension S (mm)
14, 14
Dimensions L (mm)
50, 50
TRUSCO Part Number
373-2070, 373-2070
Dimension l (mm)
38.5, 38.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:04:47
I always used KTC for socket wrench.
This review is about item#07114694.
Maintenance of automobiles and others
5
From Japan
On 2015-04-16 21:48:36
I think that it made a very good shopping that seems to be a maker item to running water, so comfortable to use it is very comfortable.
This review is about item#07114721.