Buy more than* S$200* and get FREE SHIPPING

  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)

Semi deep socket (six angles) B3M-19

5.00 (2)
Item.#
07114834
Mfr.#
B3M-19
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0089
Hole corner
Hexagonal
Dimension S (mm)
19, 19
Dimensions L (mm)
50, 50
TRUSCO Part Number
373-2177, 373-2177
Dimension l (mm)
38.5, 38.5
Outlet Corner (sq.)
9.5, 9.5
Dimention D1 (phimm)
26, 26
Dimension H (mm)
21, 21
Weight (g)
111, 111
2014 TRUSCO Published Page
2-0087, 2-0087
Dimention D2 (phi mm)
24, 24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:04:47
I always used KTC for socket wrench.
This review is about item#07114694.
Maintenance of automobiles and others
5
From Japan
On 2015-04-16 21:48:36
I think that it made a very good shopping that seems to be a maker item to running water, so comfortable to use it is very comfortable.
This review is about item#07114721.