Buy more than* S$200* and get FREE SHIPPING

  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)

Semi deep socket (six angles) B3M-20

5.00 (2)
Item.#
07114843
Mfr.#
B3M-20
Package Qty.
1PC
Ship pack of
1
15.66 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0089
Hole corner
Hexagonal
Weight (g)
124, 124
2014 TRUSCO Published Page
2-0087, 2-0087
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
20, 20
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
50, 50
TRUSCO Part Number
373-2193, 373-2193
Dimension l (mm)
38.5, 38.5
Dimention D1 (phimm)
27.5, 27.5
Dimension H (mm)
21, 21
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-01-23 15:04:47
Much socket wrench use the KTC.
This review is about item#07114694.
Maintenance, such as an automobile
5
From Japan
On 2015-04-16 21:48:36
Snap and was comfortable to use very pleasant, I think I was able to very good shopping that seems brand item indeed.
This review is about item#07114721.