Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Semi deep socket (six angles)
  • Semi deep socket (six angles)
  • Semi deep socket (six angles)

Semi deep socket (six angles) B3M-21

5.00 (4)
Item.#
07114852
Mfr.#
B3M-21
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0089
Hole corner
Hexagonal
TRUSCO Part Number
373-2215, 373-2215
Dimension l (mm)
38.5, 38.5
Dimention D1 (phimm)
28.5, 28.5
Dimension H (mm)
21, 21
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
141, 141
2014 TRUSCO Published Page
2-0087, 2-0087
Dimention D2 (phi mm)
26.5, 26.5
Dimension S (mm)
21, 21
Dimensions L (mm)
50, 50
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bicycle hub maintenance
5
From Japan
On 2018-05-23 17:48:50
I bought it to loosen the R hub of the bicycle. It was very good.
This review is about item#7114791.
Maintenance
5
From Japan
On 2017-11-06 12:58:39
It is safe KTC. Accuracy and strength are made by KTC of fossil, sockets and handles are aligned with KTC.
This review is about item#7114746.
Electrical construction
5
From Japan
On 2016-01-23 15:04:47
I always used KTC for socket wrench.
This review is about item#07114694.
Maintenance of automobiles and others
5
From Japan
On 2015-04-16 21:48:36
I think that it made a very good shopping that seems to be a maker item to running water, so comfortable to use it is very comfortable.
This review is about item#07114721.