Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Scrapre
  • Ceramic Scrapre
  • Ceramic Scrapre

Ceramic Scrapre KZ4-18

5.00 (5)
Item.#
07114913
Mfr.#
KZ4-18
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
1) When handling, please avoid strong impact (hit, prying), or dropping since it may damage the chip. 2) Ceramic chip is not sold alone. Do not use as chisel, lever or knife instead., 1) When handling, please avoid strong impact (hit, prying), or dropping since it may damage the chip. 2) Ceramic chip is not sold alone. Do not use as chisel, lever or knife instead., 1) When handling, please avoid strong impact (hit, prying), or dropping since it may damage the chip. 2) Ceramic chip is not sold alone. Do not use as chisel, lever or knife instead., 1) When handling, please avoid strong impact (hit, prying), or dropping since it may damage the chip. 2) Ceramic chip is not sold alone. Do not use as chisel, lever or knife instead., 1) When handling, please avoid strong impact (hit, prying), or dropping since it may damage the chip. 2) Ceramic chip is not sold alone. Do not use as chisel, lever or knife instead., 1) When handling, please avoid strong impact (hit, prying), or dropping since it may damage th
2015 Trusco Published Pages
3 1840, 3 1840
Dimension T (mm)
3, 3, 3
Application
Surface or low-margin industrial machinery and automotive engine gaskets, and finishing work.
Weight (g)
52, 52, 52
Dimensions A (mm)
18, 18, 18
Purpose
Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Ppeeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Ppeeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Ppeeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engines and industrial machines, Peeling and finishing of gaskets from car engi
2014 TRUSCO Published Page
2-2511, 2-2511
Caution
Drop impact (tapping and prying) may damage the chip so please be care about the handling. * We don't sell only ceramic chip.Please do not use for the chisel and the lever and the edged tool substituting.
Dimensions L (mm)
175, 175, 175
TRUSCO Part Number
373-5796, 373-5796, 373-5796
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Engine gasket peeling
5
From Japan
On 2016-08-04 20:27:29
Metcher is easy to peel off and peels off! It is! It seems that it was stupid to peel away silky and cheap. There is no loss even if it is put in one tool box.
This review is about item#07114904.
It is used for overhaul of motorcycle engine.
5
From Japan
On 2014-06-18 14:00:51
Packing can be peeled easily without needing force. It is very useful.
This review is about item#07114904.
Packing peeling off of the mating face, deburring etc.
5
From Japan
On 2013-02-06 12:58:22
It can be chamfered with the thrust without applying force, it is very easy. Since I do not have much work frequency, I would like to patronize it as a lifetime.
This review is about item#07114913.
Peeling of gaskets such as internal combustion engines, power transmission machines
5
From Japan
On 2013-02-02 19:48:28
I immediately used it for peeling the gasket of the diesel engine that overheated after purchasing it. After peeling off with a regular scraper, it was easy to work cleanly when peeled off. I think that there is a value though a little price is stretched.
This review is about item#07114904.
Gasket scraping
5
From Japan
On 2012-10-11 00:05:01
The drain bolt was licking at the misfire of the shop. I do not admit the shop to do it myself. There was also a usual scraper of KTC, but since I was not sharpening it was cutting force, so I decided to purchase. Although I could purchase it cheaper than a shop of a super-discount type, I did not use this time because I sharpened an existing scraper and used it, but when I tried it at a shop before, I saw a wonderful cutting power So I reached a purchase. It is truly a wonderful thing that only the KTC brand can say.
This review is about item#07114904.