Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq socket (12 angles) (mm)
  • 9.5sq socket (12 angles) (mm)
  • 9.5sq socket (12 angles) (mm)

9.5sq socket (12 angles) (mm) B3-09W

5.00 (16)
Item.#
07115385
Mfr.#
B3-09W
Package Qty.
1PC
Ship pack of
1
7.62 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0090
Hole corner
12 square
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
13.5, 13.5
Dimension H (mm)
5.5, 5.5
Weight (g)
21, 21
Outlet Corner (sq.)
9.5, 9.5
2014 TRUSCO Published Page
2-0088
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
9, 9
Dimensions L (mm)
22, 22
TRUSCO Part Number
307-3785, 307-3785
Customer Reviews
5 star 16
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
16 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-04-12 18:51:56
Until now the socket used was hexagonal, but since I bought this time it is 12 angles so it's easy to use even in a subtle angle place.
This review is about item#7115525.
Car maintenance
5
From Japan
On 2016-04-11 16:57:37
I bought KTC's socket for the first time in 20 years, but I like the design and I love it. The feeling of use is the best!
This review is about item#07115455.
On screws
5
From Japan
On 2016-04-06 21:56:21
The combination of the metal and the screw head is good ~ I am using an amateur 100 kinju Totally different Do not break even if you put power Is it natural
This review is about item#07115482.
Normal work
5
From Japan
On 2016-03-15 17:44:22
6 Since the feed angle is smaller than each, it is easy to work in a narrow place.
This review is about item#07115586.
For motorcycle OIL drain
5
From Japan
On 2015-11-21 20:17:09
It can be specially designed without problems
This review is about item#07115613.
Machine maintenance
5
From Japan
On 2015-07-14 11:16:17
As expected it is the quality of KTC. Even if you put strength, you can use it with confidence. I sold 12 corners in the neighborhood, so it was useful.
This review is about item#07115455.
Machine maintenance
5
From Japan
On 2015-01-12 12:22:09
Quality as expected. There is no problem at all.
This review is about item#07115455.
Maintenance
5
From Japan
On 2014-12-28 19:26:32
I think that it is of sufficient quality.
This review is about item#07115351.
Car maintenance
5
From Japan
On 2014-11-17 14:22:57
Since it is KTC, there is no problem with quality. 12 corners are useful even in narrow places. I can apply tension with confidence.
This review is about item#07115412.
Replacement of brake pads for imported cars.
5
From Japan
On 2014-10-09 14:15:10
Although the price was also satisfactory, I arrived the next day on the same day shipping, and I used it immediately, but I felt it was perfect for my level.
This review is about item#07115507.