Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-1/2W

5.00 (1)
Item.#
07115394
Mfr.#
B3-1/2W
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension S (inch)
1/2
Dimention D2 (phi mm)
18, 18
Dimension S (mm)
12.7
Dimensions L (mm)
24, 24
Hole corner
12 square
Dimension l (mm)
12.5, 12.5
Dimention D1 (phimm)
18.5, 18.5
Dimension H (mm)
7.5, 7.5
Weight (g)
28, 28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.