Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-1/4W

5.00 (1)
Item.#
07115403
Mfr.#
B3-1/4W
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
22, 22
Dimension S (inch)
1/4
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
6.3
Hole corner
12 square
Weight (g)
20, 20
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
10, 10
Dimension H (mm)
5, 5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.