Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq socket (12 angles) (mm)
  • 9.5sq socket (12 angles) (mm)
  • 9.5sq socket (12 angles) (mm)

9.5sq socket (12 angles) (mm) B3-12W

5.00 (15)
Item.#
07115455
Mfr.#
B3-12W
Package Qty.
1PC
Ship pack of
1
7.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0090
Hole corner
12 square
Weight (g)
26, 26
2014 TRUSCO Published Page
2-0088
Dimention D2 (phi mm)
18, 18
Dimension S (mm)
12, 12
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
24, 24
TRUSCO Part Number
307-3815, 307-3815
Dimension l (mm)
12.5, 12.5
Dimention D1 (phimm)
17, 17
Dimension H (mm)
7.5, 7.5
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-04-11 16:57:37
I bought the KTC's socket first time in 20 years, but we like design is also nice. A feeling of use is the best!
This review is about item#07115455.
To screw
5
From Japan
On 2016-04-06 21:56:21
Natural or unions is a good I-I does not crack even put it forces completely different was using the 100 gold products in the amateur of the head of the metal and the screw
This review is about item#07115482.
Normal work
5
From Japan
On 2016-03-15 17:44:22
Easy to work in a narrow place since 6 Feed angle is smaller than that of each.
This review is about item#07115586.
For bike OIL drain
5
From Japan
On 2015-11-21 20:17:09
It can be specifications without any particular problem
This review is about item#07115613.
Machinery maintenance
5
From Japan
On 2015-07-14 11:16:17
As expected it is the quality of KTC. Also put the power, you can use with confidence. Since the neighborhood do not sell the 12 corners, it has come in handy.
This review is about item#07115455.
Machinery maintenance
5
From Japan
On 2015-01-12 12:22:09
Quality as expected. Absolutely no problem.
This review is about item#07115455.
Upgrading
5
From Japan
On 2014-12-28 19:26:32
I think that's a good quality.
This review is about item#07115351.
Car maintenance
5
From Japan
On 2014-11-17 14:22:57
Since it is a KTC is not quality problems. 12 corner is to be useful in a narrow place. Peace of mind to you over a period of tension.
This review is about item#07115412.
Brake pad replacement of imported cars.
5
From Japan
On 2014-10-09 14:15:10
Price is also satisfied, but arrived the next day in the ship on the same day, but was immediately use I felt that it is best for their own level.
This review is about item#07115507.
Bike maintenance
5
From Japan
On 2013-07-03 16:30:49
It is not at all better than buy cheap! ! Unreasonable? It is to even KTC recommended.
This review is about item#07115613.